MITUTOYO 543-301 DIGITAL INDICATOR PEAK HOLD ID-C
Digimatic Indicator
See technical informationSee documentsReferences
Mitutoyo:543-301
Rubix:244A2438
EAN:4946368682563

Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 12.7 mm |
| Resolution | 0.01 mm |
Documents
Product details : MITUTOYO 543-301 DIGITAL INDICATOR PEAK HOLD ID-C
The Mitutoyo ABS digital ID-C Max/Min value holding digital indicators feature peak hold function to provide fast, highly accurate maximum measurements. By setting upper and lower tolerances for maximum, minimum and run-out values, the indicator performs Go/No-Go judgements for quickly checking tolerances on multiple workpieces. A Key Lock and Parameter Lock feature prevents accidental changing of settings during operation. The ID-C indicator shows readings on a large 11mm LCD display.
Strengths
•The new peak hold-type digimatic indicator features both a Key-Lock and Parameter-Lock to prevent accidental changing of settings during operation
Parameter setting software makes it even easy to set all available parameters
An analogue bar provides easy-to-read values when scanning for Max, Min and TIR values
The maximum, minimum or run-out value can be displayed during measurement
Go/no-go judgment is performed by setting the upper and lower tolerances for max. , min. and run-out values
High speed sampling ratio of 50 times/s
Employing the ABSOLUTE linear encoder, the signal ID-C always displays the spindle absolute position from the origin when turned on
Parameter setting software makes it even easy to set all available parameters
An analogue bar provides easy-to-read values when scanning for Max, Min and TIR values
The maximum, minimum or run-out value can be displayed during measurement
Go/no-go judgment is performed by setting the upper and lower tolerances for max. , min. and run-out values
High speed sampling ratio of 50 times/s
Employing the ABSOLUTE linear encoder, the signal ID-C always displays the spindle absolute position from the origin when turned on
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 12.7 mm |
| Resolution | 0.01 mm |
| Housing diameter | 59 mm |
| Precision | 3 |
Show UNSPSC/ECL@SS
£ 527.15 excl. VAT
/ Each
£ 632.58 incl. VAT
- Usually arrives within 14 working days