MITUTOYO 500-737-10 DIGITAL ABS CALIPER COOLANTPROOF IP67


Digital ABS Caliper CoolantProof IP67

References
mitutoyo:500-737-10
rubix:2005126
brand logo
brand logo
Technical specifications
Measuring range, minimum0 mm
Measuring range, maximum150 mm
See all Specifications

Product details : MITUTOYO 500-737-10 DIGITAL ABS CALIPER COOLANTPROOF IP67


These robust calipers have carbide-tipped jaws and allow reliable measurements in a wide range of situations.
The ABSOLUTE Digimatic Carbide Caliper IP67 offers you the following benefits:
Excellent resistance against water and dust (IP67 protection level) enabling use in machining situations that include splashing coolant fluid.
Dustproof, complies with EN60529 withstands temporary complete immersion in water without suffering any damage
Extraordinarily long battery life.

Technical specifications


Attributes
Measuring range, minimum0 mm
Measuring range, maximum150 mm
Resolution0.01 mm
Show UNSPSC/ECL@SS
£ 555.00 excl. VAT
/ Each
£ 666.00 incl. VAT
  • Usually arrives within 14 working days