MOOREWRI MW197-60DDL DIGITAL HEIGHT GAUGE 0-600MM BT


Digital Height Gauge

References
moore & wright:MW197-60DDL
rubix:301A9636
manufacturer :MW197-60DDL
brand logo
brand logo
Technical specifications
Tracking height600 mm
Digitalyes

Product details : MOOREWRI MW197-60DDL DIGITAL HEIGHT GAUGE 0-600MM BT


The Moore & Wright MW197 Digital Height Gauge is designed for accuracy and ease of use in any workshop. Featuring a large backlit colour LCD display, this gauge ensures clear visibility in various lighting conditions. The built-in wireless data transfer capability allows seamless data export directly to Windows applications such as Excel, Word, and Notepad, streamlining your workflow and eliminating manual error when recording readings.

Experience the perfect blend of functionality with both absolute and incremental measurement modes, a measurement hold feature and locking lever. The gauge's impressive response speed of 1.6 m/s enhances your efficiency, while the tolerance setting provides instant Go/No Go indication for rapid assessments.

The MW197 is equipped with a large handwheel for precise adjustments of the carbide-tipped measuring scribe, ensuring meticulous accuracy. Built with IP40 ingress protection and a hard protective case for durability.

Strengths

  • Large backlit colour LCD display
  • Built in wireless data transfer for data inputly direct to a Windows application (Excel, Word, Notepad)
  • Absolute and incremental functions with measurement hold
  • 1.6m/s response speed
  • Tolerance setting for Go/No Go indication
  • Large handwheel for fine raising and lowering of carbide tipped measuring scribe
  • IP40 ingress protection
  • Hard protective plastic case
  • Working temperature = 0-40°C
  • External Power port
  • CR2450 lithium battery
  • Automatic power off

Technical specifications


Attributes
Tracking height600 mm
Digitalyes
Show UNSPSC/ECL@SS
£ 698.83 excl. VAT
/ Each
£ 838.60 incl. VAT
  • Usually arrives within 14 working days