Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Comparators and depth measurement
Comparators
Comparators
MOORE & WRIGHT 405 SERIES DIGITAL IND 0 - 25MM MW405-06DB
MOORE & WRIGHT 405 SERIES DIGITAL IND 0 - 25MM MW405-06DB
Digital Indicator
References
moore & wright:
MW405-06DB
rubix:
2000557
Product details
Technical specifications
Product details : MOORE & WRIGHT 405 SERIES DIGITAL IND 0 - 25MM MW405-06DB
Strengths
•Direct inch / metric conversion
•Absolute incremental reading
•Floating zero
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
88.64
excl. VAT
/
Each
£
106.37
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
MITUTOYO 2923S-10 DIAL INDICATOR LUG BACK AGD/ANSI
ROEBUCK DG-MSP PLUNGER DIAL INDICATOR 0.01MM 10MM RANGE
MITUTOYO 543-394B DIGITAL INDICATOR ID-C LOW FORCE
ROEBUCK DG-1/4 DIAL INDICATOR 40MM IMPERIAL
MITUTOYO 1040S DIAL INDICATOR LUG BACK
ROEBUCK 55-100-005N DIAL TEST INDICATOR 0-0.03MM RANGE
MITUTOYO 155-129 TELESCOPIC GAUGE
MITUTOYO 2124A-10 DIAL GAUGE 5MM. 0.005MM
MITUTOYO 155-128 TELESCOPIC GAUGE
MITUTOYO 155-121 TELESCOPIC GAUGE
ROEBUCK 52-565-007 INDICATOR HOLDER DOUBLE JOINTED
ROEBUCK DG-50M DIAL INDICATOR LONG TRAVEL METRIC
MITUTOYO 155-123 TELESCOPIC GAUGE
ROEBUCK MB-1 MAGNETIC BASE STAND SOLID CROSS-ARM
MITUTOYO 543-783B DIGIMATIC INDICATOR