Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Comparators and depth measurement
Comparators
Comparators
ROEBUCK DG-1/4 DIAL INDICATOR 40MM IMPERIAL
ROEBUCK DG-1/4 DIAL INDICATOR 40MM IMPERIAL
Comparators Unbranded
References
unbranded:
DG-1/4
rubix:
030568
Product details
Technical specifications
Product details : ROEBUCK DG-1/4 DIAL INDICATOR 40MM IMPERIAL
Dial size 40mm (1-9/16 in). Fitted with standard lug back and 8mm diameter stem, hardened and ground rack adjustable dial, bezel lock and tolerance pointers.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.82
excl. VAT
/
Each
£
33.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MITUTOYO 155-123 TELESCOPIC GAUGE
MITUTOYO 543-586 DIGITAL INDICATOR ID-B IP66 ANSI/AGD
MITUTOYO 3058A-19 DIAL GAUGE LUG BACK ISO TYPE
ROEBUCK DIAL INDICATOR 25MM TRAVEL 0.01MM GRAD
MITUTOYO 543-782B DIGITAL INDICATOR ID-S
MITUTOYO 209-918 EXTERNAL DIGITAL CALIPER GAUGE, 0-50MM, 0.05MM
ROEBUCK DIAL INDICATOR 10MM TRAVEL 0.01MM GRAD
MITUTOYO 155-124 TELESCOPIC GAUGE
ROEBUCK MBDG-KIT MAG BASE AND DIAL INDICATOR SET
MITUTOYO 1040S DIAL INDICATOR LUG BACK
ROEBUCK ELECTRONIC DIGITAL INDICATOR
ELECTRONIC DIGITAL INDICATOR FINE READING
MITUTOYO 543-783B DIGIMATIC INDICATOR
MITUTOYO 155-121 TELESCOPIC GAUGE
MITUTOYO 543-575 DIGITAL INDICATOR ID-N IP66