Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Comparators and depth measurement
Comparators
Comparators
ROEBUCK DG-50M DIAL INDICATOR LONG TRAVEL METRIC
ROEBUCK DG-50M DIAL INDICATOR LONG TRAVEL METRIC
Comparators Unbranded
References
unbranded:
DG-50M
rubix:
030569
Product details
Technical specifications
Product details : ROEBUCK DG-50M DIAL INDICATOR LONG TRAVEL METRIC
Dial size 75mm (3in). Fitted with standard lug back and 8mm diameter stem, hardened and ground rack adjustable dial, bezel lock and tolerance pointers.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
97.12
excl. VAT
/
Each
£
116.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MITUTOYO 3058A-19 DIAL GAUGE LUG BACK ISO TYPE
ROEBUCK 55-100-005N DIAL TEST INDICATOR 0-0.03MM RANGE
MITUTOYO 1040A DIAL GAUGE LUG BACK ISO TYPE
ROEBUCK DG-MSP PLUNGER DIAL INDICATOR 0.01MM 10MM RANGE
MITUTOYO 543-701B DIGITAL INDICATOR ID-C
MITUTOYO 575-123 DIGITAL INDICATOR ID-U ANSI/AGD
MITUTOYO 155-126 TELESCOPIC GAUGE
MITUTOYO 543-571 DIGITAL INDICATOR ID-N IP66 ANSI/AGD
MOORE & WRIGHT 405 SERIES DIGITAL IND 0 - 12.7MM
MITUTOYO 1044A DIAL GAUGE LUG BACK ISO TYPE
MITUTOYO 155-122 TELESCOPIC GAUGE
MITUTOYO 209-918 EXTERNAL DIGITAL CALIPER GAUGE, 0-50MM, 0.05MM
MITUTOYO 155-130 TELESCOPIC GAUGE
MITUTOYO 155-123 TELESCOPIC GAUGE
MITUTOYO 2045S DIAL INDICATOR LUG BACK