References
Draper:24708
Rubix:390A4488
Manufacturer :24708



Product details : DRAPER 24708 12V LAMBDA TESTER AND SIMULATOR
This 12V oxygen sensor tester and simulator is designed for testing both Zirconia and Titania lambda/oxygen sensors. It is suitable for testing 1-4 wire lambda/oxygen sensors, both heated and unheated. The device can simulate rich and lean mixtures to monitor the ECU's response. An LED display shows the crossover signal from the sensor. A wire piercing clamp is included for the positive lead, allowing for quick connection checks and confirming wire identity. Requires a 9V battery (available separately).
Technical specifications
Attributes
| Measurement range | zirconia: 1v; titania: 1v & 5v |
|---|---|
| Length | 140 mm |
| Width | 90 mm |
| Height | 35 mm |
Show UNSPSC/ECL@SS
£ 57.75 excl. VAT
/ Each
£ 69.30 incl. VAT
- Delivery usually within ( 7 ) days
