FACOM 200MM STEEL RULE 2 SIDE DELA.1051.200
DELA.1051 - Flexible stainless steel rulers - 2 sides
See technical informationReferences
Facom:DELA.1051.200
Rubix:80348436
EAN:3662424023422



Product details : FACOM 200MM STEEL RULE 2 SIDE DELA.1051.200
DELA.1051 - Flexible stainless steel rulers - 2 sides
- Engraved on both sides.
- One edge in mm - One edge in 1/2 mm
- SS 18% Cr - 8% Ni.
- Anti-reflective treatment.
- Class II according to the regulation concerns the rules of length: greater than or equal to 500 mm
- Engraved on both sides.
- One edge in mm - One edge in 1/2 mm
- SS 18% Cr - 8% Ni.
- Anti-reflective treatment.
- Class II according to the regulation concerns the rules of length: greater than or equal to 500 mm
Strengths
Anti-reflective treatment.
Technical specifications
Attributes
| Logistic Weight | 13 g |
|---|---|
| Packaged dimensions (D x W x H) | 215x15x2 mm |
| Package weight | 13 g |
| Length | 200 mm |
| Material | stainless steel |
| Weight | 10.9 g |
| Precision | 1 mm - 1/2 mm - class ii |
Show UNSPSC/ECL@SS
£ 2.26 excl. VAT
/ Each
£ 2.71 incl. VAT
- Delivery usually within ( 14 ) days
