References
Mitutoyo:182-131
Rubix:117A6049
EAN:4946368046044

Documents
Product details : MITUTOYO 182-131 STEEL RULE WIDE RIGID RULE
Wide Rigid Rule, Steel, Metric, 300 mm
Strengths
•Clear graduations on satin-chrome finish
Stainless tempered
Stainless tempered
Technical specifications
Attributes
| Length | 300 mm |
|---|---|
| Material | steel |
| Type | wide rigid rule, steel |
| Precision | +0.13/–0.09 mm |
Show UNSPSC/ECL@SS
£ 17.64 excl. VAT
/ Each
£ 21.17 incl. VAT
- In stock: Next day delivery