References
Draper Expert:22671
Rubix:80003361


Technical specifications
| Length | 300 mm |
|---|---|
| Material | hardened stainless steel (mat chrome finish) |
Product details : DRAPER EXPERT 22671 12/300MM STAINLESS STEEL RULE
Precision rules manufactured from hardened stainless steel matt chrome plated. The clear black graduations of 0.5mm, mm, 0.5cm, cm and 1/64", 1/50", 1/32", 1/20", 1/16", 1/10", 1/2", and inches on the reverse are permanently etched for long service life. Packed into vinyl wallets.
Technical specifications
Attributes
| Length | 300 mm |
|---|---|
| Material | hardened stainless steel (mat chrome finish) |
| Type | stainless steel precision dial gauge (double metric/imperial graduation) |
| Precision | minimum graduation: 0.5 mm (permanently engraved black graduations) |
Show UNSPSC/ECL@SS
£ 16.13 excl. VAT
/ Each
£ 19.36 incl. VAT
- In stock: Next day delivery