• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Bore(2,588)
  • Milling(9,651)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,022)
  • Turning operation(23,485)
  • Sawing(552)
  • Thread-cutting(9,530)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,688)
  • Electro-erosion equipment(32)
  • Abrasives(9,388)
See Machining, Cutting & Drilling
  • Trepanning millers(26)
  • Chopping millers(530)
  • Solid drills(17,818)
  • Fluid-drilling(9)
  • Tool tip drill bits(1,569)
  • Drill bits with tips(1,476)
  • Concrete Drills(314)
  • Wood Drills(110)
  • Material drill bits(161)
See Drilling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Drilling
  4. Solid drills
  5. Twist drills
  6. Twist drill set
  7. GUHRING 00571 010.000 TWIST DRILLS

GUHRING 00571 010.000 TWIST DRILLS

Drills

See technical information

References

Gühring:571 10.000
Rubix:285A7044
Manufacturer :9005710100000
EAN:4049844077584
brand logo
brand logo

Product details : GUHRING 00571 010.000 TWIST DRILLS


Technical specifications


Attributes
Cutting materialhss-co
Show UNSPSC/ECL@SS
£ 131.99 excl. VAT
/ Each
£ 158.39 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

CUTLINE SET OF HSS CO5% DRILLS FLAT SHANK 1 13MM X 0.5MM 25 PCE 861209GUHRING 00200 000.016 HSS DRILL SETS 9002000000160GUHRING 00201 000.012 HSS DRILL SETS 9002010000120DORMER A191413 JOBBER DRILL SET 413 (A100 X 13) 5969772GUHRING 00528 007.000 TWIST DRILLSDORMER A190202 JOBBER DRILL SET 202 (A100 X 51) 5969728CUTLINE SET OF HSS DRILLS TIN 1 - 13MM X 0.5MM 25 PCE 860897CUTLINE SET OF HSS CO5% DRILLS FLAT SHANK 1 10MM X 0.5MM 19 PCE 861208TITEX A6589DPP-9.7 DRILLS SOLID CARBID 8-12 X DC 5834849CUTLINE SET OF HSS DRILLS TIN TIP 1 - 10MM X 0.5MM 19 PCE 860771ROEBUCK 862398 SET OF 19 HSS DRILLS 1-10 MMBOSCH 2608587018 METAL TWIST DRILL SETBAHCO 4515-SET-19 HSS-R SET PLAST.BOX 1-10 BY 05DORMER A08910 DRILL SET 10 (A002 X 5) 7145877 PK5TITEX A6181TFT-5 DRILL SOLID CARBIDE 5200213
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap