Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Force, weight, speed, temperature and various counters
Temperature and humidity
Thermometer
FLUKE T3000FC FC WIRELESS K-TYPE TEMPERATURE MODULE
FLUKE T3000FC FC WIRELESS K-TYPE TEMPERATURE MODULE
Thermometer Fluke
References
fluke:
FLK-T3000 FC
rubix:
80158265
manufacturer :
4401563
Technical specifications
Min. temperature
-200
°C
Max. temperature
1372
°C
Product details
Technical specifications
Product details : FLUKE T3000FC FC WIRELESS K-TYPE TEMPERATURE MODULE
Technical specifications
Attributes
Min. temperature
-200
°C
Max. temperature
1372
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
255.05
excl. VAT
/
Each
£
306.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BRANNAN 38/660/0 DIGITAL THERMOMETER
BRANNAN 14/410/3 FACTORY ACT THERMOMETER
MARTINDALE DT175 DIGITAL THERMOMETER
BRANNAN WALL THERMOMETER 215MM 14/435/3
BRANNAN 38/685/0 TEMPERATURE 4 INPUTS FOR K TYPE AND J PROBES
FLUKE THERMOMETER DIGITAL 51II
BRANNAN 31/175/0 DIGITAL THERMOMETER WITH ADJUSTABLE PROBE TO IP65
BRANNAN 44/403/0 THERMOMETER 305MM RED SPR 10/110X1DEGC 76MM IMMERSION
BRANNAN 33/401/0 CLIP ON PIPE THERMOMETER
FLUKE TMD-50 THERMOMETER (K J T R/S N E TYPE) DATALOGGER-180 TO1350 C
BRANNAN 22/483/2 FRIDGE/FREEZER THERMOMETER
BRANNAN 14/390/3 FACTORY ACT THERMOMETER
WIKA 57416299 ZT5305.00 TG54.160BM BIMETAL THERMOMETER
BRANNAN 33/409/0 MAGNETIC SURFACE THERMOMETER
AMPROBE TMD 53 THERMOMETER TYPE K/J