References
Mitutoyo:953560
Rubix:80028971
EAN:4946368733234

Documents
Product details : MITUTOYO 953560 1000MM EXTENSION ROD
Strengths
•Using a single, longer extension rod rather than several short ones reduces error. When several extension rods are joined together there is the possibility of small errors arising from the extra joints involved. Therefore it is good practice not to connect more than 2 rods to a bore gauge at any one time
Technical specifications
Attributes
| Length | 1000 mm |
|---|---|
| Diameter | 15 mm |
Show UNSPSC/ECL@SS
£ 786.49 excl. VAT
/ Each
£ 943.79 incl. VAT
- Usually arrives within 14 working days