Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measures - Maintenance
Various measuring devices
Tape measure
ROEBUCK HEAVY DUTY 3M X 16MM BLADE MEASURING TAPE
ROEBUCK HEAVY DUTY 3M X 16MM BLADE MEASURING TAPE
ABS tape measure
References
roebuck:
5045090
rubix:
2521608
Technical specifications
Box
ABS
Length
3
m
Width
16
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEAVY DUTY 3M X 16MM BLADE MEASURING TAPE
Ergonomically designed ABS housing with black rubber for better grip.
Yellow nylon ribbon Double-lock button.
Strap
Technical specifications
Attributes
Box
ABS
Length
3
m
Width
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.97
excl. VAT
/
Each
£
5.96
incl. VAT
Sold out
Select variants (3)
Add to cart
Check our products from related categories
FACOM 893B.825PB 8 X 25MM ABS CASE 2 SIDE
STANLEY 0-34-297 LONG TAPE MEASURE 30M
STAHLWILLE 77040010 3M DUAL SCALE TAPE MEASURE 12935/3
ROEBUCK SOFT GRIP TAPE MEASURE 8M / 26FT
ROEBUCK 414MSAIPM8-10M DIPPINGTAPEIPM10MRE 10 MT
STANLEY 5MFATMAX METRIC TAPE 0-33-720
MTB-3-16-M-E - METRIC/IMP MAG SHORT TAPE RUBBER GRIP 3 MTR
ROEBUCK D17340030 DIPPING TAPE ETCHED STEEL 30M
STANLEY 0-33-553 MICRO POWERLOCK 5M/16FT
ROEBUCK HEAVY DUTY 8MX 25MM BLADE MEASURING TAPE
STANLEY 1-30-686 BI-MATERIAL TYLON TAPE MEASURE 3M 10FT CLASS II
ROEBUCK 414MS IPM8 10M DIPPING TAPE IPM 10M
BAHCO MTG-3-16 3M MEASURING TAPE
STANLEY 0-33-443 P/LOCK S/TAPE 10M/33FT
FACOM 897A.528PB 5M ABS BODY TAPE MEASURE 893