Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measures - Maintenance
Various measuring devices
Tape measure
STANLEY 0-33-719 FATMAX TAPE 5M/16FT
STANLEY 0-33-719 FATMAX TAPE 5M/16FT
Fatmax Tape
References
stanley:
0-33-719
rubix:
230003
ean:
3253560337193
Technical specifications
Length
5
m
Width
32
mm
See all Specifications
Product details
Technical specifications
Product details : STANLEY 0-33-719 FATMAX TAPE 5M/16FT
Tape
Technical specifications
Attributes
Length
5
m
Width
32
mm
Type
Blade Armor Tape
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.32
excl. VAT
/
Each
£
27.98
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
DRAPER 51713 26 BLADE IMPERIAL FEELER GAUGE SET 100MM (4IN)
STANLEY XTHT0-33501 FATMAX AUTOLOCK TAPE 8MX32MM
EXPERT E140106 TAPE RULE 5MX19MM
STANLEY 5MFATMAX METRIC TAPE 0-33-720
ROEBUCK D17343010 DIPPING TAPE ETC 10M
ROEBUCK 414MSAIPM8-10M DIPPINGTAPEIPM10MRE 10 MT
STANLEY XTHT0-33671 FATMAX AUTOLOCK TAPE MEASURE 5M CUTCASE
STANLEY MICRO POWERLOCK 8M 25MM BLADE
ROEBUCK SOFT GRIP TAPE MEASURE 8M / 26FT
BAHCO LTS-100-E 100M LONG TAPE IMPERIAL
ROEBUCK 30RFTOF 30M/100 GFT
ROEBUCK TAPE MEASURE - ERGO+ LENGTH M 8 867690
STANLEY BI-MATERIAL TYLON TAPE MEASURE 8M 26FT CLASS II
STANLEY 0-34-262 TAPE 30M/100FT
ROEBUCK 414MS IPM8 30M DIPPING TAPE IPM 30M