Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measures - Maintenance
Various measuring devices
Tape measure
ROEBUCK 0458 102 DIAMETER TAPE 20-300MM 160/300
ROEBUCK 0458 102 DIAMETER TAPE 20-300MM 160/300
Tape measure Unbranded
References
unbranded:
160/300
rubix:
032129
Technical specifications
Width
16
mm
Product details
Technical specifications
Product details : ROEBUCK 0458 102 DIAMETER TAPE 20-300MM 160/300
16mm wide hardened spring steel tape with 0.1mm vernier reading. Circumference graduations in millimetres on lower edge and diameter graduations on upper edge.
Technical specifications
Attributes
Width
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
171.78
excl. VAT
/
Each
£
206.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STANLEY 0-33-443 P/LOCK S/TAPE 10M/33FT
MILWAUKEE 48225203 LONG TAPE 30M-100FT
STANLEY 0-33-531 MICRO POWERLOCK BLADE ARMOUR TAPE 10M/30 INCH
FACOM 800A.216PB 2M X 16MM ENGINEER 2 SIDE
BAHCO MTS-8-25-E 8M TAPE 25MM STAINLESS ENGLISH
STANLEY 0-33-553 MICRO POWERLOCK 5M/16FT
STANLEY 0-33-526 POWERLOCK TAPE 8M
STANLEY 1-30-686 BI-MATERIAL TYLON TAPE MEASURE 3M 10FT CLASS II
STANLEY 0-33-932 POWERLOCK TOP READER TAPE MEASURE 5M
STANLEY 5-33-891 FATMAX XTREME SHORT TAPE 8M
STANLEY STHT37231-0 CONTROL-LOCK TAPE MEASURE 5M (25MM WIDE)
"STANLEY 0-30-686 TYLON ""M M/EX13MM BI METAL TAPE MEASURE"
FACOM 893B.319PB 3M TAPE MEASURE METRIC & IMPERIAL
MILWAUKEE 48225103 LONG TAPE 30M
ITL 01855 3 METRE/10FT NON CONDUCTIVE TAPE MEASURE