Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Slide feet
Slide feet
Digital and gauge slide foot
ROEBUCK 49-900-600N DIGITAL CALIPER 0-600MM/24 INCH
ROEBUCK 49-900-600N DIGITAL CALIPER 0-600MM/24 INCH
Digital and gauge slide foot Unbranded
References
unbranded:
49-900-600N
rubix:
030066
Product details
Technical specifications
Product details : ROEBUCK 49-900-600N DIGITAL CALIPER 0-600MM/24 INCH
Calipers have hardened stainless steel frame and measuring jaws, fine adjustment and knurled locking screws. Electronic features: on/off switch, inch/metric conversion, absolute/relative measuring modes and pre-set function.
Accuracy: ±0.02mm + (0.00005 x L)
Technical specifications
Attributes
Length
18
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
340.90
excl. VAT
/
Each
£
409.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK ELECTRO-MC-19604 CARB/FIBRE DIGICALIPER 150MM/6
MITUTOYO 552-305-10 DIGITAL ABS CARBON FIBRE CALIPER
ROEBUCK 030718 OUTSIDE CALIPER SPRING PAT 4 INCH / 100MM
MITUTOYO 500-181-30 DIGITAL ABS AOS CALIPER
BAHCO 1150D DIGITAL CALIPER 0-150 0 01
MITUTOYO 500-197-30 DIGITAL ABS AOS CALIPER
MITUTOYO 532-120 VERNIER CALIPER FINE ADJUSTMENT
MITUTOYO 500-737-10 DIGITAL ABS CALIPER COOLANTPROOF IP67
MITUTOYO 500-506-10 DIGITAL ABS CALIPER
ROEBUCK 030717 DIVIDER SPRING PATT PD20 8 INCH / 200MM
MITUTOYO 500-172-30 DIGITAL ABS AOS CALIPER
MOORE & WRIGHT 110 WATER RESISTANT CALIPERS IP54 0 - 300MM
MITUTOYO 500-706-20 DIGITAL ABS CALIPER COOLANTPROOF IP67
FACOM 1300EAPB DIGITAL CALIPER 150MM
MITUTOYO 500-736-20 DIGITAL ABS CALIPER COOLANTPROOF IP67