Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Slide feet
Slide feet
Digital and gauge slide foot
MOORE & WRIGHT DIGITAL CALIPER WITH FRACTIONS 12 INCH / 300MM
MOORE & WRIGHT DIGITAL CALIPER WITH FRACTIONS 12 INCH / 300MM
Fractional Reading Caliper
References
moore & wright:
MW110-30DFC
rubix:
2017310
Technical specifications
Measuring range, minimum
0
mm
Measuring range, maximum
300
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MOORE & WRIGHT DIGITAL CALIPER WITH FRACTIONS 12 INCH / 300MM
Strengths
•Extra large, easy-to-read LCD display
•Stainless steel frame with extra smooth movements
•Thumb wheel for fine adjustment
Technical specifications
Attributes
Measuring range, minimum
0
mm
Measuring range, maximum
300
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
164.83
excl. VAT
/
Each
£
197.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 891946 DIGITAL CALIPER IP67 0-150MM
FACOM 1300EAPB DIGITAL CALIPER 150MM
CUTLINE 891950 WORKSHOP VERNIER CALIPER 0-300MM/0.05MM
ROEBUCK 51-100-008 VERNIER CALIPER 200MM / 8 INCH FINE
CUTLINE 891943 VERNIER CALIPER 0-500MM/0,02MM
ROEBUCK ELECTRO-MC-19604 CARB/FIBRE DIGICALIPER 150MM/6
FACOM CALIPER 805.M
ROEBUCK DIGITAL CALIPER 300MM
FACOM CALIPER 805.S
MITUTOYO 530-322 VERNIER CALIPERCARBIDE JAW OUTS.
MITUTOYO 500-505-10 DIGITAL ABS CALIPER
MITUTOYO 500-173-30 DIGITAL ABS AOS CALIPER
MITUTOYO 530-109 VERNIER CALIPER
MITUTOYO 552-314-10 DIGITAL ABS CARBON FIBRE CALIPER
MITUTOYO 530-502 VERNIER CALIPER