HSS twist drill bits
Total length | 62 mm |
---|---|
Drilling diameter | 2 mm |
Body material | HSS |
Logistic Weight | 12 g |
---|---|
Packaged dimensions (D x W x H) | 160x50x5 mm |
Package weight | 13 g |
Total length | 62 mm |
Drilling diameter | 2 mm |
Body material | HSS |
Tail diameter | 2 mm |
Type of tail | Hexagonal |
Length of cut | 24 mm |
Usually arrives within 14 working days