Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Locking pliers
BAHCO 2957-250 IDEAL GRIP 250
BAHCO 2957-250 IDEAL GRIP 250
Locking pliers Bahco
References
bahco:
2957-250
rubix:
122A1463
ean:
7314150102259
Technical specifications
Length
250
mm
Weight
550
g
See all Specifications
Product details
Technical specifications
Product details : BAHCO 2957-250 IDEAL GRIP 250
Technical specifications
Attributes
Logistic Weight
710
g
Length
250
mm
Weight
550
g
Capacity
63
mm
Type
Grip and Welding Plier
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.89
excl. VAT
/
Each
£
35.87
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
IRWIN VISE GRIP FAST RELEASE CURVE JAW LOCK PLIER INC WIRE CUTTER 10WR
STANLEY 0-84-809 CURVED JAW MOLE GRIPS 9
FACOM AUTO LOCK PLIERS 6 580.6
FACOM 503 LOCK-GRIP PLIERS FOR ROUND SECTIONS 280 MM
FACOM 501AMP QUICK RELEASE LOCKING PLIER 250MM
IRWIN VISE GRIP FAST RELEASE CURVE JAW LOCKING PLIERS 10CR
FACOM 505A HIGH CAPACITY LOCKING PLIER
IRWIN VISE-GRIP T0902EL4 LOCKING PLIERS 5WR 125MM
FACOM 501AMPPB CHROME MOLYBDENUM STEEL PLIERS LOCKING PLIERS, 250MM
ROEBUCK LARGE CAPAC VICE GRIPS, DEEP NOSE CLAMPING 105MM 845297
MILWAUKEE 4932471730 7 MAXBITE CURVED LOCKING PLIERS
STAHLWILLE 65712165 LONG-NOSE SELF-GRIP WRENCH
IRWIN VISE GRIP LOCKING PLIERS 4LN 100MM
FACOM LOCK-GRIP PLI 521.150
FACOM LONG NOSE AUTO PLIER 582.7