References
Fluke:566
Rubix:2004811
Manufacturer :2837799
EAN:0095969400367

Technical specifications
| Infrared resolution | 0,1 °c |
|---|---|
| Min. temperature | -40 °C |
| Max. temperature | 650 °C |
Product details : FLUKE 566 MULTIPURPOSE THERMOMETER
Technical specifications
Attributes
| Infrared resolution | 0,1 °c |
|---|---|
| Min. temperature | -40 °C |
| Max. temperature | 650 °C |
| Admissible error | 1 % |
Show UNSPSC/ECL@SS
£ 731.43 excl. VAT
/ Each
£ 877.72 incl. VAT
- Usually arrives within 14 working days