References
Fluke:568
Rubix:2004812
Manufacturer :2837806
EAN:0095969400374

Technical specifications
| Infrared resolution | 0,1 °c |
|---|---|
| Min. temperature | -40 °C |
| Max. temperature | 800 °C |
Product details : FLUKE 568 MULTIPURPOSE THERMOMETER
Technical specifications
Attributes
| Infrared resolution | 0,1 °c |
|---|---|
| Min. temperature | -40 °C |
| Max. temperature | 800 °C |
| Admissible error | 1 % |
Show UNSPSC/ECL@SS
£ 911.91 excl. VAT
/ Each
£ 1,094.29 incl. VAT
- Usually arrives within 14 working days