DRAPER 01054 BATTERY HYDROMETER

Draper

See technical information

References

Draper:01054
Rubix:381A5581
Manufacturer :01054
EAN:5010559010547
brand logo

Product details : DRAPER 01054 BATTERY HYDROMETER


Precision battery hydrometer for testing the solution content in each cell. Graduations: - 0.005 g/ml; Red: - Ranges from 1.100 - 1.205. indicating the battery is discharged. White: - Ranges from 1.205 - 1.260. indicating that the battery requires attention. Green: - Ranges from 1.60 - 1.300. indicating the battery is fully charged. Calibrating should be carried out at 20°C. Care must always be taken when removing battery cell caps and when testing. Manufactured with a glass tube, PVC bulb and spout.

Technical specifications


Attributes
Precision0,005 g/ml
£ 5.83 excl. VAT
/ Each
£ 7.00 incl. VAT
  • Delivery usually within ( 7 ) days