Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer
BOWERS ATA25M 25MM-35MM DIGITAL CALIPER
BOWERS ATA25M 25MM-35MM DIGITAL CALIPER
Micrometer Bowers Metrology
References
bowers metrology:
XTA25M
rubix:
80024158
Technical specifications
Measuring range, minimum
25
mm
Measuring range, maximum
35
mm
See all Specifications
Product details
Technical specifications
Product details : BOWERS ATA25M 25MM-35MM DIGITAL CALIPER
Technical specifications
Attributes
Measuring range, minimum
25
mm
Measuring range, maximum
35
mm
Precision
0.004
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
467.40
excl. VAT
/
Each
£
560.88
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
MITUTOYO 293-831-30 DIGITAL MICROMETER INCH/METRIC
CUTLINE 892002 EXTERNAL MICROMETER 150-175MM
MITUTOYO 112-215 POINT MICROMETER WITH CARBIDE TIP
CUTLINE 892007 EXTERNAL MICROMETER 275-300MM
MITUTOYO 112-201 POINT MICROMETER WITH HARDENED TIP
MITUTOYO 103-129 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 293-246-30 DIGITAL MICROMETER IP65
MOORE & WRIGHT MICROMETER 0 - 1 INCH 1961
MITUTOYO 103-158 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 293-241-30 DIGITAL MICROMETER IP65
MOORE & WRIGHT DIGITAL CALIPER WITH FRACTIONS 6 INCH / 150MM
MITUTOYO 147-353 HUB MICROMETER
MITUTOYO 293-821-30 DIGITAL MICROMETER
MITUTOYO 293-251-30 DIGITAL MICROMETER IP65
MITUTOYO 293-351-30 DIGITAL MICROMETER IP65 INCH/METRIC