Micrometer
Measuring range, minimum | 50 mm |
---|---|
Measuring range, maximum | 150 mm |
Measuring range, minimum | 50 mm |
---|---|
Measuring range, maximum | 150 mm |
Number of adjustment notches | 1 |
Admissible error | 0.003 mm |
Spindle diameter | 6.5 mm |
Graduation | 0.001 mm |
Usually arrives within 14 working days