External micrometer with interchangeable keys Mitutoyo
Measuring range, minimum | 100 mm |
---|---|
Measuring range, maximum | 200 mm |
Number of keys | 4 |
Measuring range, minimum | 100 mm |
---|---|
Measuring range, maximum | 200 mm |
Number of keys | 4 |
Spindle diameter | 6.35 mm |
Graduation | 0.01 mm |
Usually arrives within 14 working days