Toolbox Raaco
Height | 190 mm |
---|---|
Length | 239 mm |
Width | 474 mm |
Logistics dimensions (L x W x H) | 239x474x190 mm |
---|---|
Logistic Weight | 1658 g |
Package weight | 1848 g |
Height | 190 mm |
Length | 239 mm |
Width | 474 mm |
Weight | 1658 kg |
Colour | Blue |
Permissible load | 30 kg |
Usually arrives within 14 working days