Toolbox Raaco
Height | 210 mm |
---|---|
Length | 220 mm |
Width | 395 mm |
Logistics dimensions (L x W x H) | 220x395x210 mm |
---|---|
Logistic Weight | 1142 g |
Package weight | 1292 g |
Height | 210 mm |
Length | 220 mm |
Width | 395 mm |
Weight | 1142 kg |
Permissible load | 20 kg |
Usually arrives within 14 working days