ROEBUCK MOBILE TOOLBOX 497X445X712 MM 860227


Mobile modular tool trolley

References
roebuck:860227
rubix:209A8205
ean:3660338151897
MOBILE ORGANIZER RESIST +
brand logo
Technical specifications
MaterialHigh rigidity polypropylene
Height445 mm
Length712 mm
See all Specifications

Product details : ROEBUCK MOBILE TOOLBOX 497X445X712 MM 860227


Rigid polypropylene structure.
Made up of 3 stackable modules: -1 tool case -4 housing modules for trays -1 storage base Large handle reinforced for increased comfort and sturdiness.
4 organisers integrated into the lid.
4 bins with lids (2 on the front and 2 on the back).
Closing with metallic lockable fasteners (padlock not provided).
2 bi-material wheels.

Technical specifications


Attributes
MaterialHigh rigidity polypropylene
Height445 mm
Length712 mm
Width497 mm
Weight5.68 kg
Permissible load35 kg
Show UNSPSC/ECL@SS
£ 156.23 excl. VAT
/ Each
£ 187.48 incl. VAT
  • Sold out