References
Roebuck:886306
Rubix:227A3257
EAN:3660338397424



Product details : ROEBUCK 886306 PLASTIC TOOL BOX 595 X 345 X 355 MM
High rigidity polypropylene structure.
Closing by padlockable metallic fasteners
(Padlocks not supplied).
Integrated and mobile tool holder.
Aluminium handle.
Reinforcements on the corners.
Integrated storage organizer on the lid.
The open position of the box allows a "tray" use.
Available in 2 sizes and capacities.
Closing by padlockable metallic fasteners
(Padlocks not supplied).
Integrated and mobile tool holder.
Aluminium handle.
Reinforcements on the corners.
Integrated storage organizer on the lid.
The open position of the box allows a "tray" use.
Available in 2 sizes and capacities.
Technical specifications
Attributes
| Material | plastic |
|---|---|
| Height | 345 mm |
| Length | 595 mm |
| Width | 355 mm |
| Weight | 2.83 kg |
| Permissible load | 30 kg |
Show UNSPSC/ECL@SS
£ 30.25 excl. VAT
/ Each
£ 36.30 incl. VAT
- Sold out
