ROEBUCK MECHANICAL MICROMETER 25-50MM


Mechanical External Micrometers

References
roebuck:4972286
rubix:9847731
brand logo
brand logo
Technical specifications
Measuring range, minimum25 mm
Measuring range, maximum50 mm

Product details : ROEBUCK MECHANICAL MICROMETER 25-50MM


Accuracy conforms to DIN 863 Resolution Metric Models: 0.
01mm Micro fine graduations for accurate reading Tungsten carbide measuring faces Spindle locking lever Ratchet stop Non-glare satin chrome barrel and sleeve Micrometers above 25mm supplied with setting rod Blue baked enamel hammer tone finish Supplied in fitted case with adjustment tools

Technical specifications


Attributes
Measuring range, minimum25 mm
Measuring range, maximum50 mm
Show UNSPSC/ECL@SS
£ 30.39 excl. VAT
/ Each
£ 36.47 incl. VAT
  • In stock: Next day delivery