ROEBUCK MECHANICAL MICROMETER 0 - 25MM


Mechanical External Micrometers

References
roebuck:4971542
rubix:032101
brand logo
brand logo
Technical specifications
Measuring range, minimum0 mm
Measuring range, maximum25 mm
See all Specifications

Product details : ROEBUCK MECHANICAL MICROMETER 0 - 25MM


Accuracy conforms to DIN 863 Resolution Metric Models: 0.
01mm Micro fine graduations for accurate reading Tungsten carbide measuring faces Spindle locking lever Ratchet stop Non-glare satin chrome barrel and sleeve Micrometers above 25mm supplied with setting rod Blue baked enamel hammer tone finish Supplied in fitted case with adjustment tools

Technical specifications


Attributes
Measuring range, minimum0 mm
Measuring range, maximum25 mm
Resolution0.01 mm
Show UNSPSC/ECL@SS
£ 25.73 excl. VAT
/ Each
£ 30.88 incl. VAT
  • In stock: Next day delivery