Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
MILWAUKEE 48475182 SAWZALL B. 150X14T-5PC
MILWAUKEE 48475182 SAWZALL B. 150X14T-5PC
Saws' blades Milwaukee
References
milwaukee:
48475182
rubix:
395A6423
manufacturer :
48475182
Product details
Technical specifications
Product details : MILWAUKEE 48475182 SAWZALL B. 150X14T-5PC
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.78
excl. VAT
/
Each
£
15.34
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
BOSCH RECIPRO BRICK BLADES S1243HM
EVOLUTION EVOB-180-36T 180 BLADE FOR STEEL
BOSCH 2 608 636 707 JIGSAW BLADE T321BF (PK5)
BOSCH ACZ BIM SEGMENTAL WOOD+METAL SAW BLADE 85MM 2608661636
BAHCO 8501-15F CIRCULAR SAW BLADE 190MM
BAHCO 3906-300-24-100 HAND HACKSAW BLADE SANDFLEX
DEWALT DT2167-QZ JIGSAW BLADE T744D PK5
LENOX 2030870 AG 230 X 22.2 X 2.1 DIAMOND DISC
BOSCH 2608654981 RECIPRO BLADES S1122VF PACK OF 5
BAHCO 3906-300-32-100 HAND HACKSAW BLADE SANDFLEX
DEWALT DT2301L-QZ 152mm 2X Recip Blade 10TPI Gen purp 5pk
BAHCO 91-023-5P JIGSAWBLADES T-SHANK
STARRETT BT123-5 TAPER RECIP BLADE 300X19X1.30MM 3 TPI PK 5
ECLIPSE BLADE PLS 30 BI METAL 12 X 1/2 X 32TPI AA3047R
DEWALT RECIP SAW BLADE METAL DT2361-QZ PACK OF 5