Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Holders, auxiliary equipment items
Levels
Level Spirit / Laser / Framed / Digital
BOSCH 0601076900 600MM DIGITAL LEVEL
BOSCH 0601076900 600MM DIGITAL LEVEL
Level Spirit / Laser / Framed / Digital Bosch
References
bosch:
GIM 60 L
rubix:
80340005
manufacturer :
0601076900
ean:
3165140803243
Technical specifications
Length
600
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 0601076900 600MM DIGITAL LEVEL
Technical specifications
Attributes
Length
600
mm
Admissible error
0.5
mm/mn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
259.13
excl. VAT
/
Each
£
310.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STANLEY 1-42-920 PRO 180 SPIRIT LEVEL 42-920 60CM
ROEBUCK 51-675-200 PRECISION FRAME LEVEL 200 X 200 X 40MM
MILWAUKEE 4932459068 RED STICK LEVEL 120CM
STANLEY 1-42-921 PRO 180 SPIRIT LEVEL 80CM 42-921
ROEBUCK TORPEDO LEVEL 600MM 864589
STANLEY STHT1-43108 CLASSIC BOX LEVEL 180CM
DEWALT DCLE34021N-XJ 18V COMPACT CROSS LINE GREEN BEAM LASER -BARE UNI
DEWALT DW096PK-XJ AUTO LEVEL KIT
STANLEY LINE LEVEL 42-287
ROEBUCK TORPEDO LEVEL 400MM 864587
STANLEY 1-43-556 FATMAX I BEAM MAGNETIC LEVEL 120CM
STABILA TYPE 70 SINGLE PLUMB SPIRIT LEVEL 60CM
STABILA MAGNETIC LEVEL STB81SM-25
STANLEY 200CMTORPEDOLVL PLAS 0-42-294
STANLEY LEVEL 36/90CM-MAG 1-43-537