Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer
ROEBUCK 50-110-025 DIGITAL MICROMETER 0-25MM
ROEBUCK 50-110-025 DIGITAL MICROMETER 0-25MM
Micrometer Unbranded
References
unbranded:
50-110-025
rubix:
9847944
Product details
Technical specifications
Product details : ROEBUCK 50-110-025 DIGITAL MICROMETER 0-25MM
Mechanical Digital Micrometers offer easy to read measurements from the digital display. Measurements can also be read from the thimble as conventional micrometers.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.42
excl. VAT
/
Each
£
73.70
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
MITUTOYO 103-148-10 OUTSIDE MICROMETER ECONOMY DESIGN
CUTLINE 891997 EXTERNAL MICROMETER 25-50MM
MOORE & WRIGHT MICROMETER 0 - 25MM 1961M
MITUTOYO 422-370-30 DIGITAL BLADE MICROMETER BLADE=075MM
MITUTOYO 111-124 SPLINE MICROMETER
MITUTOYO 468-161 MITUTOYO DIGITAL BORE MIC 6-8MM
MITUTOYO 293-240-30 DIGITAL MICROMETER IP65
MITUTOYO 102-702 RATCHET THIMBLE MICROMETER
MITUTOYO 293-342-30 DIGITAL MICROMETER IP65 INCH/METRIC
MITUTOYO 112-225 POINT MICROMETER WITH HARDENED TIP
CUTLINE 892001 EXTERNAL MICROMETER 125-150MM
CUTLINE 892010 DIGITAL EXTERNAL MICROMETER 25-50MM
MOORE & WRIGHT 1966 MICROMETER 100 - 125MM
MOORE & WRIGHT DIGITAL CALIPER WITH FRACTIONS 6 INCH / 150MM
MITUTOYO 293-587 DIGITAL MICROMETER