Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measurements
Electrical scale
Voltage detector
MILWAUKEE 4932478719 TRI-LOBE VDE TESTER 0.5X3X65 -1PC
MILWAUKEE 4932478719 TRI-LOBE VDE TESTER 0.5X3X65 -1PC
Voltage detector Milwaukee
References
milwaukee:
4932478719
rubix:
395A6431
manufacturer :
4932478719
ean:
4058546349127
Product details
Technical specifications
Product details : MILWAUKEE 4932478719 TRI-LOBE VDE TESTER 0.5X3X65 -1PC
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.27
excl. VAT
/
Each
£
6.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MARTINDALE VI15000 VOLTAGE INDICATOR 1000V CATIV LED INDICATION
MARTINDALE PD690SX 50V/120V/230V/400V/690V AC PROVING UNIT WITH CALCHE
EXTECH MA443 400A TRMS AC CLAMP METER PLUS NCV
MARTINDALE VOLTAGE TESTER VT12
FLUKE 2AC VOLT ALERT
CIE ELMA 908 7 FUNCTION PEN TYPE MULTIMETER
MARTINDALE PD690S-C 690V AC PROVING UNIT WITH KIT SOFT CARRY CASE (FIT
FLUKE T150 VOLT CONTINUITY TESTER
MARTINDALE PD440SX 440V PROVING UNIT WITH CALCHECK
CIE MAGNETSTICK EX NON CONTACT MAGNETIC FIELD INDICATOR ATEX
MARTINDALE VI13800 VOLTAGE INDICATOR
ROEBUCK VOLTAGE TESTER MEASUREMENT RANGE 12-1000V 860229
EXTECH MA445 400A TRMS AC/DC CLAMP METER PLUS NCV
ROEBUCK TWO POLE VOLTAGE TESTER CATEGORY PRELOAD CAT IV 1000V 860231
MARTINDALE VIPD150 UNFUSED VOLT INDICATOR & PROVING DEVICE