MITUTOYO 516-966-10 GAUGE BLOCK SET METRIC 32PC GRADE 0, STEEL
Gauge Block Set
See technical informationReferences
Mitutoyo:516-966-10
Rubix:301A7283
EAN:4946368226958

Technical specifications
| Measurement range | 1,005 mm;1,01/1,09 mm;1,1/1,9 mm;1/9 mm;10/30 mm;60 mm |
|---|---|
| Number of elements | 32 |
Product details : MITUTOYO 516-966-10 GAUGE BLOCK SET METRIC 32PC GRADE 0, STEEL
Technical specifications
Attributes
| Measurement range | 1,005 mm;1,01/1,09 mm;1,1/1,9 mm;1/9 mm;10/30 mm;60 mm |
|---|---|
| Number of elements | 32 |
| Material | steel |
| Tolerance | en iso 3650 |
Show UNSPSC/ECL@SS
£ 1,245.84 excl. VAT
/ Each
£ 1,495.01 incl. VAT
- Usually arrives within 14 working days