• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Hand tools(25,127)
  • Portable power tools(1,600)
  • Pneumatic tools(195)
  • Miscellaneous tools(104)
  • Measuring and monitoring(2,426)
  • Special tools(3,226)
See Tools & Metrology
  • Internal measuring instruments(125)
  • Slide feet(156)
  • Micrometers(548)
  • Comparators and depth measurement(184)
  • Depth-measuring instruments(34)
  • Length measuring instruments(39)
  • Scriber gauges(14)
  • Measuring columns(21)
  • Wedges, pins, rings, plugs and gauge blocks(285)
  • Calibration(12)
  • Holders, auxiliary equipment items(227)
  • Gauges, foil(61)
  • Various measurements(324)
  • Optical rule(49)
  • Surface measurement(9)
  • Force, weight, speed, temperature and various counters(65)
  • Various measures - Maintenance(273)
See Measuring and monitoring
  1. Rubix Categories
  2. Tools & Metrology
  3. Measuring and monitoring
  4. Wedges, pins, rings, plugs and gauge blocks
  5. Wedges
  6. Set of wedges
  7. EXPERT METRIC FEELER GAUGE

EXPERT METRIC FEELER GAUGE

METRIC FEELER GAUGES

See technical informationSee documents

References

Expert:E200307
Rubix:2014274
EAN:3258952003076
brand logo
brand logo

Technical specifications

Measurement range0,04/1 mm
Number of elements19

Documents

Product details : EXPERT METRIC FEELER GAUGE


19 blades 0.04 to 1 mm.

Technical specifications


Attributes
Measurement range0,04/1 mm
Number of elements19
Show UNSPSC/ECL@SS
£ 12.72 excl. VAT
/ Each
£ 15.26 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

PRECISION BRAND STAINLESS STEEL SHIM ASSEMBLY 6 X 12 INCHCUTLINE 892315 SLIP GAUGE BLOCK STEEL SET 111PCS GRADE 2CUTLINE 892314 SLIP GAUGE BLOCK STEEL SET 87PCS GRADE 2CUTLINE 892318 SLIP GAUGE BLOCKS CERAMIC SET 87PCS GRADE 1CUTLINE 892317 SLIP GAUGE BLOCK CERAMIC SET 47PCS GRADE 1MITUTOYO 516-390-10 GAUGE BLOCK SET, METRIC 10 BLOCKS GRADE 0, CERAMICEXPERT E200312 19 BLADE METRIC LONG FEELER GAUGE SETMITUTOYO 516-150-10 GAUGE BLOCK SET, METRIC 3 BLOCKS GRADE 1, CERAMICMITUTOYO 516-966-10 GAUGE BLOCK SET METRIC 32PC GRADE 0, STEELMITUTOYO 516-943-10 GAUGE BLOCK SET METRIC INS. CERT. ISOPRECISION BRAND BRASS SHIM ASSEMBLY 6 X 12 INCHCUTLINE 892313 SLIP GAUGE BLOCKS STEEL SET 47PCS GRADE 2MITUTOYO 611645-041 GAUGE BLOCK METRIC INSPECTION CERT.MITUTOYO 611673-031 GAUGE BLOCK METRIC INSPECTION CERT.ROEBUCK 52-435-004 STEEL PARALLEL 20 X 40 X 200 (2)
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap