CUTLINE 892317 SLIP GAUGE BLOCK CERAMIC SET 47PCS GRADE 1


Gauge Blocks

References
giss cutline:892317
rubix:245A6549
ean:3660338448935
brand logo
brand logo
Technical specifications
Measurement range1.005-100
Number of elements47
See all Specifications

Product details : CUTLINE 892317 SLIP GAUGE BLOCK CERAMIC SET 47PCS GRADE 1


Norms: DIN EN ISO 3650
SLIP GAUGE BLOCKS CERAMIC SET - 47PCS - GRADE 1 (1,005/1,01-1,19/1,2-1,9/1-9/10-100MM)

Strengths

Ceramic Gauge Block

Applications

Slip Gauge Block Set
Grade 1
Made of zirconia ceramic, best ceramic quality
High thermal stability
High resistance to knocks and drops
Each gauge block is marked with an identification number
Suitable for use in measurement and test room

Technical specifications


Attributes
Measurement range1.005-100
Number of elements47
MaterialCeramic
ToleranceGRADE 1
Show UNSPSC/ECL@SS
£ 6,525.34 excl. VAT
/ Each
£ 7,830.41 incl. VAT
  • In stock: Next day delivery