Gauge Block Set
Measurement range | 1,0005 mm;1,01/1,49 mm;0,5/24,5 mm;25/100 mm |
---|---|
Number of elements | 103 |
Measurement range | 1,0005 mm;1,01/1,49 mm;0,5/24,5 mm;25/100 mm |
---|---|
Number of elements | 103 |
Material | steel |
Tolerance | en iso 3650 |
Usually arrives within 14 working days