MITUTOYO 516-150-10 GAUGE BLOCK SET, METRIC 3 BLOCKS GRADE 1, CERAMIC
gauge Block Set
See technical informationSee documentsReferences
Mitutoyo:516-150-10
Rubix:248A7413
EAN:4946368498874

Documents
Product details : MITUTOYO 516-150-10 GAUGE BLOCK SET, METRIC 3 BLOCKS GRADE 1, CERAMIC
Mitutoyo provides a wide selection of boxed sets of gauge blocks to meet the various needs of industry. Selecting the best set, or sets, to acquire usually depends on the accuracy required by the target applications, the level of convenience desired and the environmental conditions in which they will be used.
Strengths
•gauge blocks for inspecting a variety of micrometers
Can be measured in both vertical and horizontal posture
Parallelism is measured by attaching the optical parallel (optional accessory) to the gauge block set
Can be measured in both vertical and horizontal posture
Parallelism is measured by attaching the optical parallel (optional accessory) to the gauge block set
Technical specifications
Attributes
| Measurement range | 30/131,4 mm |
|---|---|
| Number of elements | 3 |
| Material | ceramic |
Show UNSPSC/ECL@SS
£ 1,115.75 excl. VAT
/ Each
£ 1,338.90 incl. VAT
- Usually arrives within 14 working days