Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Wedges, pins, rings, plugs and gauge blocks
Wedges
Set of wedges
CUTLINE 892314 SLIP GAUGE BLOCK STEEL SET 87PCS GRADE 2
CUTLINE 892314 SLIP GAUGE BLOCK STEEL SET 87PCS GRADE 2
Gauge Blocks
References
giss cutline:
892314
rubix:
245A6547
ean:
3660338448911
Technical specifications
Measurement range
1.001-100
Number of elements
87
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 892314 SLIP GAUGE BLOCK STEEL SET 87PCS GRADE 2
Norms: DIN EN ISO 3650
SLIP GAUGE BLOCKS STEEL SET - 87 PCS - GRADE 2 (1,0005/1,001-1,009/1,01-1,49/1-9,5/10-100MM)
Strengths
Steel Gauge Block
Applications
Slip Gauge Block Set
Grade 2
Made of specially alloyed, particularly cured and relaxed special steel
Each gauge block is marked with an identification number
Suitable for use in measurement and test room
Technical specifications
Attributes
Measurement range
1.001-100
Number of elements
87
Material
Steel
Tolerance
GRADE 2
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
238.08
excl. VAT
/
Each
£
285.70
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
CUTLINE 892317 SLIP GAUGE BLOCK CERAMIC SET 47PCS GRADE 1
MITUTOYO 516-390-10 GAUGE BLOCK SET, METRIC 10 BLOCKS GRADE 0, CERAMIC
PRECISION BRAND BRASS SHIM ASSEMBLY 6 X 12 INCH
MITUTOYO 516-150-10 GAUGE BLOCK SET, METRIC 3 BLOCKS GRADE 1, CERAMIC
CUTLINE 892318 SLIP GAUGE BLOCKS CERAMIC SET 87PCS GRADE 1
PRECISION BRAND STAINLESS STEEL SHIM ASSEMBLY 6 X 12 INCH
BRITOOL EXPERT METRIC FEELER GAUGE
CUTLINE 892315 SLIP GAUGE BLOCK STEEL SET 111PCS GRADE 2
EXPERT E200312 19 BLADE METRIC LONG FEELER GAUGE SET
MITUTOYO 516-943-10 GAUGE BLOCK SET METRIC INS. CERT. ISO
MITUTOYO 516-966-10 GAUGE BLOCK SET METRIC 32PC GRADE 0, STEEL
CUTLINE 892313 SLIP GAUGE BLOCKS STEEL SET 47PCS GRADE 2
MITUTOYO 611663-031 GAUGE BLOCK METRIC INSPECTION CERT.
ROEBUCK 52-435-006 30 X 60 X 300 PARALLEL (2)
MITUTOYO 611645-041 GAUGE BLOCK METRIC INSPECTION CERT.