PRECISION BRAND STAINLESS STEEL SHIM ASSEMBLY 6 X 12 INCH

Shim Stock Assortment

See technical information
References
Precision Brand:77-422-445
Rubix:2007211
brand logo
Technical specifications
Measurement range0.001/0.020 in
Number of elements8
See all Specifications

Product details : PRECISION BRAND STAINLESS STEEL SHIM ASSEMBLY 6 X 12 INCH


Asst of 6″ wide by 12″ long sheets contains 1 each of the following thicknesses: 0.001″, 0.002″, 0.003″, 0.005″, 0.008″, 0.010″, 0.015″, and 0.020″. Stainless Steel Shim is made from a full hard, cold rolled, 302 stainless steel. Precision Brand® is the only manufacturer to offer Branded® shim. It has everything the user needs to know clearly marked right on the shim: material type, material thickness, and lot # for full traceability. Widely used in applications where corrosion resistance is required. Used in conventional power plants, nuclear plants, oil and gas refineries, and desalinization projects. Precision Brand® Shim Stock is widely used in the following applications: tool and die set up; alignment; new machine assembly; machine repair and maintenance; mounting of motors, pumps and other machines; short run and prototype work; along with a variety of other industrial uses. It is especially useful for pilot production runs where material accuracy and economy are important. All Precision Brand® shim products are manufactured under rigorous quality control standards to assure high accuracy and tight tolerances.

Technical specifications


Attributes
Measurement range0.001/0.020 in
Number of elements8
Material302 full hard stainless steel
Tolerance+/-0.002 in
Show UNSPSC/ECL@SS
£ 180.42 excl. VAT
/ Each
£ 216.50 incl. VAT
  • Usually arrives within 14 working days