MITUTOYO 516-390-10 GAUGE BLOCK SET, METRIC 10 BLOCKS GRADE 0, CERAMIC
gauge Block Set
See technical informationSee documentsReferences
Mitutoyo:516-390-10
Rubix:248A7411
EAN:4946368587745

Documents
Product details : MITUTOYO 516-390-10 GAUGE BLOCK SET, METRIC 10 BLOCKS GRADE 0, CERAMIC
Mitutoyo provides a wide selection of boxed sets of gauge blocks to meet the various needs of industry. Selecting the best set, or sets, to acquire usually depends on the accuracy required by the target applications, the level of convenience desired and the environmental conditions in which they will be used.
Technical specifications
Attributes
| Measurement range | 2,2/25 mm |
|---|---|
| Number of elements | 10 |
| Material | ceramic |
Show UNSPSC/ECL@SS
£ 872.48 excl. VAT
/ Each
£ 1,046.98 incl. VAT
- Usually arrives within 14 working days