CUTLINE 892313 SLIP GAUGE BLOCKS STEEL SET 47PCS GRADE 2
Gauge Blocks
See technical informationSee documentsReferences
Superseded Ref:865144
GISS Cutline:892313
Rubix:246A2599
EAN:3660338448904

Documents
Product details : CUTLINE 892313 SLIP GAUGE BLOCKS STEEL SET 47PCS GRADE 2
Norms: DIN EN ISO 3650
SLIP GAUGE BLOCKS STEEL SET - 47PCS - GRADE 2 (1,005-100)
Strengths
Steel Gauge Block
Applications
Slip Gauge Block Set
Grade 2
Made of specially alloyed, particularly cured and relaxed special steel
Each gauge block is marked with an identification number
Suitable for use in measurement and test room
Grade 2
Made of specially alloyed, particularly cured and relaxed special steel
Each gauge block is marked with an identification number
Suitable for use in measurement and test room
Technical specifications
Attributes
| Measurement range | 1.005-100 |
|---|---|
| Number of elements | 47 |
| Material | steel |
| Tolerance | grade 2 |
Show UNSPSC/ECL@SS
£ 143.90 excl. VAT
/ Each
£ 172.68 incl. VAT
- In stock: Next day delivery
