CUTLINE 892315 SLIP GAUGE BLOCK STEEL SET 111PCS GRADE 2
Gauge Blocks
See technical informationSee documentsReferences
GISS Cutline:892315
Rubix:245A6548
EAN:3660338448928

Documents
Product details : CUTLINE 892315 SLIP GAUGE BLOCK STEEL SET 111PCS GRADE 2
Norms: DIN EN ISO 3650
SLIP GAUGE BLOCKS STEEL SET - 111 PCS - GRADE 2 (1,0005/1,001-1,009/1,01-1,49/1-24,5/24-100MM)
Strengths
Steel Gauge Block
Applications
Slip Gauge Block Set
Grade 2
Made of specially alloyed, particularly cured and relaxed special steel
Each gauge block is marked with an identification number
Suitable for use in measurement and test room
Grade 2
Made of specially alloyed, particularly cured and relaxed special steel
Each gauge block is marked with an identification number
Suitable for use in measurement and test room
Technical specifications
Attributes
| Measurement range | 1.0005-100 |
|---|---|
| Number of elements | 112 |
| Material | steel |
| Tolerance | grade 2 |
Show UNSPSC/ECL@SS
£ 318.42 excl. VAT
/ Each
£ 382.10 incl. VAT
- Usually arrives within 14 working days
