Filter Options
CATEGORIES
  • HSS chamfering miller (125)
  • Brand

    44 Product(s) with 125 variant(s):

    Relevance
    • giss cutline:863023
    • rubix:863023
    • ean:3660338176517
    • Bevel angle
      90 °
    • Diameter
      12.4 mm
    • Number of teeth
      3
    £ 15.91 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:847331
    • rubix:847331
    • ean:3660338085192
    • Bevel angle
      90 °
    • Diameter
      10.4 mm
    • Number of teeth
      3
    £ 9.64 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:847145
    • rubix:847145
    • ean:3660338085284
    • Bevel angle
      90 °
    • Diameter
      6.3 mm
    • Number of teeth
      3
    £ 8.93 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:869755
    • rubix:869755
    • ean:3660338234521
    • Bevel angle
      90 °
    • Diameter
      25 mm
    • Number of teeth
      3
    £ 28.23 excl. VAT
    / Each
    • In stock: Next day delivery

    • dormer:G13615.0
    • rubix:1066967
    • ean:7320760108550
    • Bevel angle
      90 °
    • Diameter
      15 mm
    • Number of teeth
      3
    £ 34.81 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:869740
    • rubix:869740
    • ean:3660338234385
    • Bevel angle
      90 °
    • Diameter
      8.3 mm
    • Number of teeth
      3
    £ 16.59 excl. VAT
    / Each
    • In stock: Next day delivery

    • dormer:G13212.5
    • rubix:1066942
    • ean:7320760108260
    • Bevel angle
      90 °
    • Diameter
      12.5 mm
    • Number of teeth
      5
    £ 28.01 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • dormer:G15412.4
    • rubix:024254
    • ean:7320760149379
    • Bevel angle
      82 °
    • Diameter
      12.4 mm
    • Number of teeth
      3
    £ 38.84 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • dormer:G56012.4
    • rubix:1067113
    • ean:7320760109656
    • Bevel angle
      90 °
    • Diameter
      12.4 mm
    • Number of teeth
      3
    £ 43.35 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • roebuck:854094
    • rubix:216A5982
    • ean:3660338099519
    • Bevel angle
      90 °
    • Diameter
      20.5 mm
    • Number of teeth
      3
    £ 26.86 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • giss cutline:863039
    • rubix:863039
    • ean:3660338176647
    • Bevel angle
      90 °
    • Diameter
      16.5 mm
    • Number of teeth
      3
    £ 33.11 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • dormer:G2361
    • rubix:1067061
    • ean:7320760217887
    • Bevel angle
      90 °
    • Number of teeth
      3
    £ 219.27 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • g&j hall:XCW10
    • rubix:224878
    • Diameter
      10 mm
    • Number of teeth
      5
    £ 14.41 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • dormer:G1716.3
    • rubix:1067057
    • ean:7320760372609
    • Bevel angle
      100 °
    • Diameter
      6.3 mm
    • Number of teeth
      3
    £ 39.89 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • bsa regal:5854-3/4-90
    • rubix:2573877
    • Bevel angle
      90 °
    • Number of teeth
      6
    £ 32.87 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • bsa regal:5858-1/8-120
    • rubix:793119
    • Bevel angle
      120 °
    • Number of teeth
      3
    £ 14.60 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • bsa regal:5890-12.5-90
    • rubix:2573885
    • Bevel angle
      90 °
    • Diameter
      12.5 mm
    • Number of teeth
      1
    £ 15.74 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • dormer:G33516.0
    • rubix:1067075
    • ean:7320760149584
    • Bevel angle
      60 °
    • Diameter
      16 mm
    • Number of teeth
      3
    £ 54.65 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • ruko:102203
    • rubix:2003043
    • Bevel angle
      60 °
    • Diameter
      10 mm
    £ 5.36 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • g&j hall:XCM06
    • rubix:224872
    • Diameter
      6.3 mm
    • Number of teeth
      3
    £ 14.95 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • bsa regal:5845-5.0-100
    • rubix:80073753
    • Bevel angle
      100 °
    • Diameter
      11.2 mm
    £ 20.66 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • bsa regal:5854-1-90
    • rubix:2573876
    • Bevel angle
      90 °
    • Number of teeth
      6
    £ 39.20 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • bsa regal:5890-21.0-90
    • rubix:2573888
    • Bevel angle
      90 °
    • Diameter
      21 mm
    • Number of teeth
      1
    £ 24.71 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • bsa regal:5890-25.0-90
    • rubix:2573889
    • Bevel angle
      90 °
    • Diameter
      25 mm
    • Number of teeth
      1
    £ 44.74 excl. VAT
    / Each
    • Delivery within 10-15 business days

    24 items of 44