STANLEY METAL LATCHED TOOLBOX 1-94-858


Latch Tool Box

References
stanley:1-94-858
rubix:2517619
brand logo
brand logo
Technical specifications
MaterialMetal (Latch);Rubber (Tip)
Height249 mm
Length508 mm
See all Specifications

Product details : STANLEY METAL LATCHED TOOLBOX 1-94-858


General purpose toolbox with built in top lid organiser which is accessible without opening the toolbox. Features include tote tray, soft grip handle and metal latches for long life.

Strengths

Fully nest able, great for promotional activity
Comfortable rubber grip handle with TPR for ergonomic hold
Integrated small parts organizers and tray included
Metal latches with comfortable rubber tip
Optimal container loading saves freight costs

Technical specifications


Attributes
MaterialMetal (Latch);Rubber (Tip)
Height249 mm
Length508 mm
Width249 mm
TypeTool Box
ColourBlack
Show UNSPSC/ECL@SS
£ 20.27 excl. VAT
/ Each
£ 24.32 incl. VAT
  • Sold out