Toolbox Raaco
Height | 229 mm |
---|---|
Length | 223 mm |
Width | 442 mm |
Logistics dimensions (L x W x H) | 223x442x229 mm |
---|---|
Logistic Weight | 1283 g |
Package weight | 1450 g |
Height | 229 mm |
Length | 223 mm |
Width | 442 mm |
Weight | 1283 kg |
Permissible load | 25 kg |
Usually arrives within 14 working days