• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Hand tools(25,125)
  • Portable power tools(1,595)
  • Pneumatic tools(195)
  • Miscellaneous tools(103)
  • Measuring and monitoring(2,413)
  • Special tools(3,203)
See Tools & Metrology
  • Internal measuring instruments(124)
  • Slide feet(155)
  • Micrometers(547)
  • Comparators and depth measurement(183)
  • Depth-measuring instruments(34)
  • Length measuring instruments(39)
  • Scriber gauges(14)
  • Measuring columns(21)
  • Wedges, pins, rings, plugs and gauge blocks(285)
  • Calibration(12)
  • Holders, auxiliary equipment items(218)
  • Gauges, foil(61)
  • Various measurements(324)
  • Optical rule(49)
  • Surface measurement(9)
  • Force, weight, speed, temperature and various counters(65)
  • Various measures - Maintenance(273)
See Measuring and monitoring
  1. Rubix Categories
  2. Tools & Metrology
  3. Measuring and monitoring
  4. Various measurements
  5. Electrical scale
  6. Circuit tester
  7. FLUKE V3000FC FC WIRELESS AC VOLTAGE MODULE

FLUKE V3000FC FC WIRELESS AC VOLTAGE MODULE

Wireless

See technical information

References

Fluke:FLK-V3000 FC
Rubix:2575737
Manufacturer :4401556
EAN:0095969692014
brand logo
brand logo

Product details : FLUKE V3000FC FC WIRELESS AC VOLTAGE MODULE


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 279.53 excl. VAT
/ Each
£ 335.44 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

FLUKE 117 EUR ELECTRICIANS TRMS MULTIMETER WITH NON-CONTACT VOLTAGEFLUKE DIGITAL MULTIMETER 113DRAPER EXPERT 36583 AUTO VOLTAGE TESTER H/DUTYDRAPER 24709 SONIC BELT TENSION TESTERDRAPER 83808 COARSE CIRCULAR DIE 13/16 OUTSIDE DIAMETER 5MM PK12FLUKE 179/EDA2/EUR ELECTRONICS COMBO KITFLUKE DIGITAL MULTIMETER 115 TRUE RMSFLUKE 3000FC FC WIRELESS DIGITAL MULTIMETERDRAPER EXPERT 80872 BRAKE FLUID TESTERDRAPER EXPERT 46607 METRIC EXTERNAL MICROMETER SET 4PCSDRAPER 09983 MOISTURE METER INDOOR PLANTSDRAPER 12445 HANDHELD DIGITAL ANEMOMETERFLUKE 289/EUR TRUE RMS INDUSTRIAL LOGGING MULTIMETER WITH TRENDCAPTUREMARTINDALE MM39 DIGITAL MULTI METERDRAPER 99924 IGNITION SPARK TESTER
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap